Hoffman P19RP16UA, Panel, Rack Mtg, 16Ux19.00, Alum. 6061T6
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Panel Size (D x E) | 16U x 19 |
Product Details
| Number of Holes | 8 |
| Material | Aluminum. 6061T6 |
| Description | Rack Panels |
| Color | Gray |
| Manufacturers Part Number | P19RP16UA |
| Rack Units | 16 |
| Brand | Hoffman |
Related Products
Hoffman A90PM78, Lg Multi-Door Panel, Fits 84X Dbl Bay, Steel/White Extra panels for large enclosures (Bulletins A27, A28, A28S4 and A34) can be ordered for panel assembly prior to receiving the enclosures (enclosures include panels). Panels are 10 gauge steel with .80-in. (20-mm) flanges on four sides. Finish is white polyester powder paint or a conductive, corrosion-resistant coating. Two extra holes are provided for lifting and installing panels. Mounting hardware included with enclosure. .
Hoffman A84PM40, Lg Multi Door Encl., 72.00x33.75, Fits 84X 1 Bay, Steel/White Extra panels for large enclosures (Bulletins A27, A28, A28S4 and A34) can be ordered for panel assembly prior to receiving the enclosures (enclosures include panels). Panels are 10 gauge steel with .80-in. (20-mm) flanges on four sides. Finish is white polyester powder paint or a conductive, corrosion-resistant coating. Two extra holes are provided for lifting and installing panels. Mounting hardware included with enclosure. .
Hoffman Q6040PI, Panel, QLINE I, 260x260mm, Fits 600x400mm, Steel/zinc A variety of keyboard compartments and shelves, control compartments and writing surfaces is available in steel finished with RAL 7035 light-gray polyester powder paint or Type 304 stainless steel. Each one is designed to fit into the accessory front opening of the PROLINE™ HMI Sloped Front. An access cover is available for applications not requiring a keyboard or controls. An integrated elastomer keyboard/mouse combination is available on some models of the keyboard shelf accessory. The keyboard has 101 keys. ...
Panels swing clear from the front of the enclosure to provide access to mounted internal equipment. For CSPB panels, maximum swing is 94 degrees. For CSP panels, maximum panel swing is 106 degrees. Distance from panel surface to door when in the latched position is 1.71 in. (43 mm) for solid doors and 1.45 in. (37 mm) for window doors. Kits include panel, brackets and hardware to mount to the front flange. Panel is painted white.Swing-out panels also can be mounted on front-to-back adjustable rails. CSPB panels require adapter CSPBADB and front-to-back adjustable rails for front-to-back ...
Hoffman CSP3024, CONCEPT™ Swing Out Panel, 27.78x21.84, Fits, 30.00x24.00 Panels swing clear from the front of the enclosure to provide access to mounted internal equipment. For CSPB panels, maximum swing is 94 degrees. For CSP panels, maximum panel swing is 106 degrees. Distance from panel surface to door when in the latched position is 1.71 in. (43 mm) for solid doors and 1.45 in. (37 mm) for window doors. Kits include panel, brackets and hardware to mount to the front flange. Panel is painted white.Swing-out panels also can be mounted on front-to-back adjustable rails. CSPB ...