Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




American Valve

Model # :WBB921584

MPN #: P21-4

American Valve P21-4 Butterfly Valve, Epdm, Schedule 80, 4", Pvc - Pkg Qty 2

Product Description
Series Butterfly Valves (Sizes 2" to 6") with Handle

Features:
  • Corrosion resistant
  • Excellent flow characteristics
  • Lower flow restriction
  • Compact and lightweight design for energy saving and cost-efficient operation
  • Handle gives clear indication of disc position
  • Ideally suited for applications with minimal piping space
PRICE
$631.90  Sold in packages of 2 / $315.95 ea

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size4 in

Product Details

SeatsEPDM
MaterialPVC
Schedule80
Valve TypeButterfly
Package Quantity2
DescriptionButterfly Valve
Connection StyleLug/Wafer
Manufacturers Part NumberP21-4
PSI150 psi
BrandAmerican Valve