Tingley® P23122-Vision Snap Fly Front Pants, Fluorescent Yellow/Green, 4XL
Write a Review
|
Questions & Answers (0)
Product Description
Tingley® P23122 Vision™ Snap Fly Front Pants, Fluorescent Yellow/Green, 4XL
The Vision™ for affordable, breathable, high visibility safety outerwear - polyurethane on 150 denier polyester. An innovative product that is ANSI 107 compliant for high visibility and breathability. The Vision provides all season comfort at an affordable price. Ideal Applications: For use in environments where high visibility and breathability are desired for wearer safety and comfort.
The Vision™ for affordable, breathable, high visibility safety outerwear - polyurethane on 150 denier polyester. An innovative product that is ANSI 107 compliant for high visibility and breathability. The Vision provides all season comfort at an affordable price. Ideal Applications: For use in environments where high visibility and breathability are desired for wearer safety and comfort.
PRICE
$40.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 4XL |
Product Details
| Style | Vision |
| Type | High Visibility Pants |
| Material | 150D Woven Polyester, Polyurethane |
| Package Quantity | 1 |
| Description | Vision Pants with Reflective Tape |
| Color | Yellow |
| Manufacturers Part Number | P23122.4X |
| Brand | Tingley |
Compliance & Certifications
| Certifications | ANSI Compliant |