Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Case Design

Model # :WBB1610784

MPN #: 508-3010

Case Design P508 Adjustable Tripod Case - 30 to 40"L x 10"W x 10"H - Black

Product Description
The P508 Tripod Case is perfect to hold your photography items.

Features
  • Adjustable Tripod Case
  • Heavy-gauge polyethylene construction
  • Plywood-reinforced bottom
  • Thick foam padding in the lid to secure tripod
  • Flat side prevents rolling
  • Customized sizes and interiors are available in quantity, call in for more information
  • Inside Dimensions: 30 to 40"L x 10"W x 10"H
  • Outer Dimensions: 32"L x 12"W x 12"H


PRICE
$335.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length32 in
Width12 in
Height12 in
Inside Length30 to 40 in
Inside Width10 in
Inside Height10 in
Weight Capacity45 lbs
Weight9 lbs

Product Details

Assembly RequiredNo
Lock TypeStrap with Slide Release Buckle
TypeTripod Case
ColorBlack
SeriesP508
Mold TypeFabricated Polyethylene
StyleCase without Foam
MaterialPolyethylene
Manufacturers Part Number508-3010
BrandCase Design

Warranty

Warranty1 yr