- Molded polyethylene construction case
- Aluminum tongue-and-groove frame
- carrying handle
- plated latches
- locks & hinges
- plastic bumper feet
- Filled with 1" loose foam layers
- Lid of case 1-1/2" convoluted foam - glued in place
- Customized sizes and interiors are available in quantity, call in for more information
- Inside Dimensions: 12-1/2"L x 11-1/2"W x 4"H
- Outer Dimensions: 14-1/2"L x 13-1/2"W x 6"H
Case Design Foam Filled 606 Series Lightweight Instrument Case - 12-1/2"L x 11-1/2"W x 4"H - Black
Write a Review
|
Questions & Answers (0)
Product Description
The Case Design Corp. 606 Carry case is constructed of high-impact molded polyethylene for strength and long lasting reliability. The 606 series can be used as a Travel case and securely transports your items.Features
PRICE
$219.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14-1/2 in |
| Width | 13-1/2 in |
| Height | 6 in |
| Inside Length | 12-1/2 in |
| Inside Width | 11-1/2 in |
| Inside Height | 4 in |
| Weight Capacity | 20 lbs |
| Weight | 3 lbs |
Product Details
| Assembly Required | No |
| Lock Type | Keyed Latch |
| Type | Instrument Case |
| Color | Black |
| Series | 606 |
| Mold Type | Vacuum Formed Polyethylene |
| Handle Type | Carrying Handle |
| Style | Case with Foam |
| Material | Polyethylene |
| Manufacturers Part Number | 606-124-FF |
| Brand | Case Design |
Warranty
| Warranty | 1 yr |