x

Take 15% off your entire order!

Offer applied at checkout

P66AAB-34C Electronic Fan Speed Control

P66AAB-34C Electronic Fan Speed Control

Item #: WBB476369

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $737.00

$122.83/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

The P66 Series Electronic Fan Speed Controls are refrigerant pressure actuated, electronic motor-speed controllers. The P66 controls are designed for use with single-phase permanent split-capacitor motors that are approved by the motor manufacturer for speed control applications. The P66 controls provide condenser pressure control by directly sensing condenser refrigerant pressure and automatically adjusting the condenser fan motor speed according to the sensed pressure. The P66 provides an alternative to fan cycling control in many small and medium size refrigeration and Heating, Ventilating, and Air Conditioning (HVAC) applications.

Features:
  • exclusive Johnson Controls/PENN® pressure transducer responds quickly to condenser pressure changes and condenser air delivery requirements
  • soft start capability provides a smooth fan startup, which reduces motor-starting noise and abrupt changes in motor speed
  • 208-240/277/480 VAC, 60 Hz motor control suitable for a wide range of condenser fan motor applications
  • available with single or dual inputs for single- or multi-circuited condensers- dual models control to high signal (high signal select)
  • two Effective Throttling Ranges (ETRs) provide either a 30 or 60 psi (207 or 414 kPa) ETR
  • NEMA 1 or NEMA 3R (Rainproof) enclosures allows indoor and panel mounting or outdoor mounting
  • built-in voltage surge protection, Radio Frequency Interference (RFI) suppression, and ground terminal screw

  • BRAND Johnson Controls
  • CAPILLARY LENGTH FEET 5
  • OPERATING RANGE (PSIG) 320-410
  • START VOLTAGE (% OF SUPPLY VOLTAGE) 40
  • LIMITED WARRANTY YEARS 1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
P66AAB-34C Electronic Fan Speed Control

P66AAB-34C Electronic Fan Speed Control

Item #: WBB476369

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant