Fan Controls
Voltage
Brand
For Use With
Width
Height
Price
Related Products
Honeywell Pressuretrol® Controller L4079A1035, Manual Reset, 2-15 PSI, 14-1 KG/CM² Features High pressure limit switches Stainless steel diaphragm for use with steam, air, noncombustible gases and fluids non-corrosive to stainless steel L4079W is for Oil Applications Micro SwitchÔ snap-acting switches open automatically on pressure rise; must be manually reset Mount using 1/4" NPT female fitting on diaphragm assembly or surface mount through back of case
Mitco C347-2M Immersion Well For Aquastats 1/2"Pipe Conn. X 3/8"Dia. X 1-1/2"D 1/2" pipe conn., 3/8" insertion dia., 1-1/2" deep, replaces Honeywell 121371A, 12369A (use on L4006,L6006,L8124,L8148, R8182D, R8182E, R8182F). Made in the USA .
Honeywell L408J1009 Honeywell L408J1009 Vaporstat Controllers provide operating control & automatic high limit protection for vapor heating systems with pressures up to 4 psi (8 kPa). All models have Microswitch snap switches to open or close a circuit on a pressure rise. Stainless steel diaphragm made for use with liquids, air, noncombustible gases, ammonia, oxygen, distilled water and similar media. Provide SPDT switching. Clear plastic cover allows observation of the pressure settings. Mount using hexagonal fitting with 1/4 in. NPT internal threads for direct mounting to the 14026 ...
Features: High pressure limit switches Stainless steel diaphragm for use with steam, air, noncombustible gases and fluids non-corrosive to stainless steel L4079W is for Oil Applications Micro SwitchÔ snap-acting switches open automatically on pressure rise; must be manually reset Mount using 1/4" NPT female fitting on diaphragm assembly or surface mount through back of case Switching Action : SPST break on pressure rise
Honeywell Wireless Zoning Adapter Kit YTH6320R1023 - 2H / 2C Conventional or 3H / 2C Heat Pump Wireless Zoning Adapter Kit. RedLINK Enabled. Up to 3H/2C Heat Pump or Up to 2H/2C Conventional. Kit includes Wireless FocusPRO 5-1-1 Programmable Thermostat and Wireless Adapter.