Stanley PAA44-1B Aluminum Rivets 1/8" x 1/4", 100 Pack - Pkg Qty 5
Write a Review
|
Questions & Answers (0)
Product Description
Stanley® PAA44-1B, Aluminum Rivets 1/8" x 1/4", 100 Pack
Medium-strength aluminum can be used with aluminum and where rust is a potential problem. Reusable, full-visibility packaging simplifies product selection and storage.
PRICE
$21.90 Sold in packages of 5 / $4.38 ea
1
1
Usually ships in 24 to 27 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1/4 in |
| Head | Dome |
| Rivet Diameter | 1/8 |
Product Details
| Rivet Material | Aluminum |
| Package Quantity | 100 |
| Manufacturers Part Number | PAA44-1B |
| Brand | Stanley |
| Mandrel Material | Aluminum |