Stanley PSS42-1B Steel Rivets 1/8" x 1/8", 100 Pack
Write a Review
|
Questions & Answers (0)
Product Description
Stanley® PSS42-1B, Steel Rivets 1/8" x 1/8", 100 Pack
Used for joining steel to steel. Reusable, full-visibility packaging simplifies product selection and storage. High-strength, all-steel construction.
PRICE
$3.78
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1/8 in |
| Head | Dome |
| Rivet Diameter | 1/8 |
Product Details
| Rivet Material | Steel |
| Package Quantity | 100 |
| Manufacturers Part Number | PSS42-1B |
| Brand | Stanley |
| Mandrel Material | Steel |