x

Take 15% off your entire order!

Offer applied at checkout

Elkay® PSDKR25172LM Celebrity Stainless Steel Single Bowl Drop-in Classroom Sink

Elkay® PSDKR25172LM Celebrity Stainless Steel Single Bowl Drop-in Classroom Sink

Item #: WBB380196

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$623.00 up to 45% OFF

Price: $343.95

Save $17.20 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Elkay Pacemaker Classroom Sink, PSDKR25172LM

SINK BOWL, 2 hole, 20 gauge, full spray sound control
  • Top Mount
  • Stainless Steel
  • 1 Bowl
  • Min. Cabinet Size: 30
Fine quality sink bowl is seamlessly drawn of #20 gauge, type 304 (18-8) nickel bearing stainless steel. Self-rimming. Drain Opening: 3-1/2. Slotted hole allows for vandal-resistant faucet or bubbler.

  • BRAND Elkay
  • MANUFACTURERS PART NUMBER PSDKR25172LM
  • COMPARTMENT QUANTITY 1
  • WEIGHT LBS 12
  • LENGTH INCHES 18-3/8
  • WIDTH INCHES 9-7/16
  • HEIGHT INCHES 31-1/8
  • STYLE Left, Middle
  • MINIMUM CABINET SIZE 30
  • CONSTRUCTION 304 Stainless Steel
  • BASIN QUANTITY 1
  • FAUCET HOLES 2
  • STEEL GAUGE 20
  • BASIN DEPTH INCHES 7-1/8
  • MOUNTING TYPE Top
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Elkay® PSDKR25172LM Celebrity Stainless Steel Single Bowl Drop-in Classroom Sink

Elkay® PSDKR25172LM Celebrity Stainless Steel Single Bowl Drop-in Classroom Sink

Item #: WBB380196

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant