Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




USA Sealing

Model # :WBB2302188

MPN #: ZUSAH90014

Pack of 100-Hard Buna-N O-Ring Dash 014

Product Description
Hard Buna-N O-Rings are better suited for higher pressures and abrasion than other Buna-N O-Rings. They are suitable for a broad range of fluids including oils, water, and mild chemicals.

PRICE
$5.70

Min. purchase quantity is 9

This product will be restocked by Dec 07, 2026

Notify mewhen this product is back in stock
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight1 lbs
Cross Section1/16"
Outside Dimension (Actual)0.629"
Inside Dimensions1/2"
Outside Dimension5/8"

Product Details

Dash Size014
ColorBlack
Durometer90A
Temperature Range-40 to 250 () °F
Cross Section ShapeRound
MaterialBuna-N
HardnessHard
Package Quantity100
Manufacturers Part NumberZUSAH90014
GradeStandard
BrandUSA Sealing