Hard Buna-N O-Rings are better suited for higher pressures and abrasion than other Buna-N O-Rings. They are suitable for a broad range of fluids including oils, water, and mild chemicals.
Pack of 100-Hard Buna-N O-Ring Dash 212
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$17.50
This product will be restocked by Dec 07, 2026
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 1 lbs |
| Cross Section | 1/8" |
| Outside Dimension (Actual) | 1.137" |
| Inside Dimensions | 7/8" |
| Outside Dimension | 1-1/8" |
Product Details
| Dash Size | 212 |
| Color | Black |
| Durometer | 90A |
| Temperature Range | -40 to 250 () °F |
| Cross Section Shape | Round |
| Material | Buna-N |
| Hardness | Hard |
| Package Quantity | 100 |
| Manufacturers Part Number | ZUSAH90212 |
| Grade | Standard |
| Brand | USA Sealing |