Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




USA Sealing

Model # :WBB2303251

MPN #: ZUSATFE250

Pack of 2-PTFE O-Ring Dash 250

Product Description
PTFE is low friction material with an excellent temperature range. Excellent resistance to chemicals and steam.

PRICE
$30.95

Min. purchase quantity is 2

This product will be restocked by Dec 06, 2026

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight1 lbs
Cross Section1/8"
Outside Dimension (Actual)5.262"
Inside Dimensions5"
Outside Dimension5-1/4"

Product Details

Dash Size250
ColorWhite
Durometer55D
Temperature Range-300 to 500 () °F
Cross Section ShapeRound
MaterialPTFE
HardnessHard
Package Quantity2
Manufacturers Part NumberZUSATFE250
GradeStandard
BrandUSA Sealing