Our Viton O-rings have excellent resistance to compression set, outperforming many commercial grades in the market. They have excellent resistance to a broad range of chemicals, oils, water, and high temperatures.
Pack of 2-Viton O-Ring Dash 161
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$9.30
This product will be restocked by Dec 05, 2026
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 1 lbs |
| Cross Section | 3/32" |
| Outside Dimension (Actual) | 5.693" |
| Inside Dimensions | 5-1/2" |
| Outside Dimension | 5-11/16" |
Product Details
| Dash Size | 161 |
| Color | Black |
| Durometer | 75A |
| Temperature Range | -15 to 400 () °F |
| Cross Section Shape | Round |
| Material | Viton |
| Hardness | Standard |
| Package Quantity | 2 |
| Manufacturers Part Number | ZUSAV70161 |
| Grade | Standard |
| Brand | USA Sealing |