Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




USA Sealing

Model # :WBB2300961

MPN #: ZUSAV70155

Pack of 5-Viton O-Ring Dash 155

Product Description
Our Viton O-rings have excellent resistance to compression set, outperforming many commercial grades in the market. They have excellent resistance to a broad range of chemicals, oils, water, and high temperatures.

PRICE
$13.50

Min. purchase quantity is 4

This product will be restocked by Dec 05, 2026

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight1 lbs
Cross Section3/32"
Outside Dimension (Actual)4.193"
Inside Dimensions4"
Outside Dimension4-3/16"

Product Details

Dash Size155
ColorBlack
Durometer75A
Temperature Range-15 to 400 () °F
Cross Section ShapeRound
MaterialViton
HardnessStandard
Package Quantity5
Manufacturers Part NumberZUSAV70155
GradeStandard
BrandUSA Sealing