Take 15% off your entire order!

Offer applied at checkout

+

Sealer Sales KS-FS455 18" Automatic Foot Impulse Sealer with 5mm Seal Width

Sealer Sales KS-FS455 18" Automatic Foot Impulse Sealer with 5mm Seal Width

Item #: WBB2378993

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $839.00

$139.83 / month suggested monthly payments with 6 mo. special financing on the purchase of $839.00 or save 5% on purchase.

Quantity

Sealer Sales KS-FS455 18" Automatic Foot Impulse Sealer with 5mm Seal Width

The KS-FS Series automatic foot impulse sealers are ideal for high volume poly bag and other thermoplastic sealing. The KS-FS455 is equipped to seal materials up to 18" wide and 15mil total thickness. This sealer allows you to keep both hands free for quicker and more accurate sealing. The unit operates using impulse sealing and is controlled by a circuit board. The sealer is equipped with a digital display for easy timer settings. Once correct settings have been established, consistent seals will be maintained automatically. The KS-FS series are standalone automatic foot sealer which does not require a tabletop to place the sealer.

Easy to Operate: Set the sealing (heat), congealing (cool) and recycle (auto) time based on the thickness of your material. Once the settings have been determined, press A/M to initiate the automatic operation of your sealer. The sealer can also operate in manual mode using a foot switch.

Features:
  • Impulse sealing - no warm up time needed
  • Digital display
  • Dual mode operation: auto or manual
  • Foot switch allows a hands free operation
  • Standalone unit with no need for table
  • Includes electric foot switch and work table
  • Seal Length: 18" / 450mm
  • Seal Width: 5mm


Product Specifications

  • BRANDSealer Sales
  • MANUFACTURERS PART NUMBERKS-FS455
  • TYPEFoot Sealer
  • DESCRIPTION18" Automatic Foot Sealer w/ 5mm Seal Width
  • LENGTH INCHES22
  • WIDTH INCHES21
  • HEIGHT INCHES35
  • SERIESKS-FS-Series
  • COLOR FINISHBlue
  • SEAL WIDTH5mm
  • SEAL LENGTH8"
  • CONSTRUCTIONMetal
  • IMPULSESingle
  • HERTZ60Hz
  • VOLTAGE110V
  • OPERATING SPEED15 - 20 Bags per Minute
  • WATTAGE1050W
  • LIMITED WARRANTY6 Months
  • ASSEMBLYUnassembled
  • HEAT TYPEImpulse
  • WEIGHT LBS118
  • THICKNESS MIL15
  • PACKAGE QUANTITY1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Sealer Sales KS-FS605 24" Automatic Foot Impulse Sealer with 5mm Seal Width

Item #: B2378992

Not Yet Rated

Usually ships in 2 to 5 days

$932.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Sealer Sales KS-FS455 18" Automatic Foot Impulse Sealer with 5mm Seal Width

Sealer Sales KS-FS455 18" Automatic Foot Impulse Sealer with 5mm Seal Width

Item #: WBB2378993

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Sealer Sales KS-FS455 18" Automatic Foot Impulse Sealer with 5mm Seal Width
    Sealer Sales KS-FS455 18" Automatic Foot Impulse Sealer with 5mm Seal Width
    Sealer Sales KS-FS455 18" Automatic Foot Impulse Sealer with 5mm Seal Width
    Sealer Sales KS-FS455 18" Automatic Foot Impulse Sealer with 5mm Seal Width
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant