take 10% off our everday low prices!

Offer applied at final checkout

+

Sealer Sales THS-400TC 16" Direct Heat Sealer w/ 15mm Seal Width, PTFE Coated Meshed Seal Bars

Sealer Sales THS-400TC 16" Direct Heat Sealer w/ 15mm Seal Width, PTFE Coated Meshed Seal Bars

Item #: WBM1886882

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$480.00 up to 4% OFF

Price: $462.95

Save $13.89 with 3% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Sealer Sales THS-400TC 16" Direct Heat Sealer w/ 15mm Seal Width, PTFE Coated Meshed Seal Bars

The THS direct heat sealer can seal material up to 20 mil in total thickness. Unit is equipped with a thermostat that accurately controls the temperature from 0° F to 550° F (0° -300° C). Both jaws are heated simultaneously for better heat penetration to seal thicker materials. The sealers include an adjustable worktable. The pedestal stand is 26", but an optional 36" stand is available. Different seal types are available including meshed or serrated or PTFE coated meshed.

Product Specifications

  • BRANDSealer Sales
  • MANUFACTURERS PART NUMBERTHS-400TC
  • TYPEFoot Operated
  • DESCRIPTION16" Direct Heat Sealer w/ 15mm Seal Width
  • SERIESTHS-Series
  • COLOR FINISHBlue
  • SEAL TYPEMeshed
  • SEAL WIDTH15mm
  • SEAL LENGTH16"
  • IMPULSESingle
  • WATTAGE420W
  • TEMPERATURE RANGE0° - 300° C
  • WEIGHT LBS60
  • THICKNESS MIL20
  • PACKAGE QUANTITY1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Sealer Sales THS-200TC 8" Direct Heat Sealer w/ 15mm Seal Width, PTFE Coated Meshed Seal Bars

Item #: WBM1886882

Not Yet Rated

Usually ships in 1 to 4 days

$397.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Sealer Sales THS-400TC 16" Direct Heat Sealer w/ 15mm Seal Width, PTFE Coated Meshed Seal Bars

Sealer Sales THS-400TC 16" Direct Heat Sealer w/ 15mm Seal Width, PTFE Coated Meshed Seal Bars

Item #: WBM1886882

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Sealer Sales THS-400TC 16" Direct Heat Sealer w/ 15mm Seal Width, PTFE Coated Meshed Seal Bars
    Sealer Sales THS-400TC 16" Direct Heat Sealer w/ 15mm Seal Width, PTFE Coated Meshed Seal Bars
    Sealer Sales THS-400TC 16" Direct Heat Sealer w/ 15mm Seal Width, PTFE Coated Meshed Seal Bars
    Sealer Sales THS-400TC 16" Direct Heat Sealer w/ 15mm Seal Width, PTFE Coated Meshed Seal Bars

    Be the first to know about our special deals and events!

    Top