Take 15% off your entire order!

Offer applied at checkout

+

Metal-In Zipper Bag 18" x 18" 100 Pack

Metal-In Zipper Bag 18" x 18" 100 Pack

Item #: WBB1580942

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 12
  • 14
  • 15
  • 18

18

Price: $93.95

Save $4.70 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Metal-In Zipper Bag 18" x 18" 100 Pack

Features:
  • Most commonly used shielding bag meets limits of ANSI/ESD S541 per ANSI/ESD S20.20; high volume manufacturing provides value for the customer
  • 40% light transmission; allows for easy identification of bag contents
  • Integral antistatic, low tribocharging properties; bag contents will not electrostatically charge during movement
  • Integral static dissipative properties; not topically treated, not humidity dependant, won't wear off
  • Testable to industry standards; meets or exceeds one or more of the following standards: electrical and physical requirements of ANSI/ESD S20.20, ANSI/ESD S541, EIA 541, EIA 625, MIL-STD-1686, and EIA 583
  • Made in The United States of America

Product Specifications

  • BRANDDesco
  • MANUFACTURERS PART NUMBER13720 
  • LENGTH INCHES18
  • WIDTH INCHES18
  • COLOR FINISHSilver
  • CONSTRUCTIONLDPE, Metallized Polyester, Cross Linked Urethane Resin
  • APPROVALS OR CERTIFICATIONSRoHS Compliant
  • LIMITED WARRANTY YEARS1
  • TENSILE STRENGTH9000
  • BAG OPENING TYPEZip Top
  • THICKNESS MIL3
  • CONDUCTIVEN
  • PACKAGE QUANTITY100
  • HEAT SEALABLEY
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Metal-In Zipper Bag 18" x 18" 100 Pack

Metal-In Zipper Bag 18" x 18" 100 Pack

Item #: WBB1580942

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Metal-In Zipper Bag 18" x 18" 100 Pack
    Metal-In Zipper Bag 18" x 18" 100 Pack
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant