Take 15% off your entire order!

Offer applied at checkout

Anti-Static Bag 3" x 2" 4 Mil Pink 5,000 Pack

Anti-Static Bag 3" x 2" 4 Mil Pink 5,000 Pack

Item #: WBB1307730

Not Yet Rated

Free Shipping

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $126.95

Save $6.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Anti-Static Bag 8" x 4" 4 Mil Pink 1,000 Pack

Anti-Static Bag 8" x 4" 4 Mil Pink 1,000 Pack

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Anti-Static Seal Top Bag 6" x 4" 4 Mil Pink 1,000 Pack

Anti-Static Seal Top Bag 6" x 4" 4 Mil Pink 1,000 Pack

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Anti-Static Seal Top Bag 3" x 2-1/2" 4 Mil Pink 1,000 Pack

Anti-Static Seal Top Bag 3" x 2-1/2" 4 Mil Pink 1,000 Pack

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Anti-Static Seal Top Bag 3" x 2" 4 Mil Pink 1,000 Pack

Anti-Static Seal Top Bag 3" x 2" 4 Mil Pink 1,000 Pack

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Anti-Static Bag 3" x 2" 4 Mil Pink 5,000 Pack

Pink Anti-Static flat bags provide excellent protection for sensitive electronic components. The pink anti-static material contains additives that effectively eliminate the hazard of static damage during packaging, storing, and shipping. It has a surface resistivity of 10 12 ohms/sq.in. and is amine-free, preventing damage to sensitive polycarbonate boards. Bags can he heat sealed or taped shut. Pink Anti-Static material is an excellent choice when static control is necessary but Faraday Cage Protection is NOT required. Bags open along width.

Product Specifications

  • BRANDApproved Vendor
  • MANUFACTURERS PART NUMBERFAS40203
  • LENGTH INCHES3
  • WIDTH INCHES2
  • COLOR FINISHPink
  • CONSTRUCTIONLDPE
  • THICKNESS MIL4
  • PACKAGE QUANTITY5,000
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Anti-Static Bag 12" x 9" 2 Mil Pink 1,000 Pack

Item #: B1307891

Not Yet Rated

Free Shipping

Usually ships in 1 to 4 days

$88.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Anti-Static Bag 3" x 2" 4 Mil Pink 5,000 Pack

Anti-Static Bag 3" x 2" 4 Mil Pink 5,000 Pack

Item #: WBB1307730

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant