Take 15% off your entire order!

Offer applied at checkout

+

Flat Poly Bags 16"W x 18"L 2 Mil Clear 500 Pack

Flat Poly Bags 16"W x 18"L 2 Mil Clear 500 Pack

Item #: WBB477893

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 18
  • 24

18

Price: $67.95

Save $3.40 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1 $67.95 ea.
  • Buy 2-4 $65.95 ea.
  • Buy 5+ $62.95 ea.

Quantity

Customers Also Viewed

Flat Poly Bags 16"W x 18"L 2 Mil Clear 500 Pack

Completely reusable Open-Top Poly Bags are economical, durable, and lightweight. Poly bags up to 15 in height are inner-packaged in quantities of 100.



Product Specifications

  • BRANDApproved Vendor
  • MANUFACTURERS PART NUMBER20F-1618
  • TYPEFlat Poly Bags
  • LENGTH INCHES18
  • WIDTH INCHES16
  • COLOR FINISHClear
  • CONSTRUCTIONLDPE
  • APPROVALS OR CERTIFICATIONSFDA
  • THICKNESS MIL2
  • PACKAGE QUANTITY500
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Flat Poly Bags 16"W x 18"L 2 Mil Clear 500 Pack

Flat Poly Bags 16"W x 18"L 2 Mil Clear 500 Pack

Item #: WBB477893

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Flat Poly Bags 16"W x 18"L 2 Mil Clear 500 Pack
    Flat Poly Bags 16"W x 18"L 2 Mil Clear 500 Pack
    Flat Poly Bags 16"W x 18"L 2 Mil Clear 500 Pack
    Flat Poly Bags 16"W x 18"L 2 Mil Clear 500 Pack
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant