Take 15% off your entire order!

Offer applied at checkout

+

Flat Poly Bags 7"W x 9"L 6 Mil Clear 1,000 Pack

Flat Poly Bags 7"W x 9"L 6 Mil Clear 1,000 Pack

Item #: WBB1307802

Not Yet Rated

Free Shipping

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $97.95

Save $4.90 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1 $97.95 ea.
  • Buy 2-4 $93.95 ea.
  • Buy 5+ $91.95 ea.

Quantity

Customers Also Viewed

Flat Poly Bags 7"W x 10"L 2 Mil Clear 1,000 Pack

Flat Poly Bags 7"W x 10"L 2 Mil Clear 1,000 Pack

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Layflat Poly Bags, 7"W x 16"L 3 Mil Clear, 1000/CASE

Layflat Poly Bags, 7"W x 16"L 3 Mil Clear, 1000/CASE

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Flat Poly Bags 10"W x 12"L 2 Mil Clear 1,000 Pack

Flat Poly Bags 10"W x 12"L 2 Mil Clear 1,000 Pack

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Layflat Poly Bags, 6"W x 9"L 1 Mil Clear, 1000/CASE

Layflat Poly Bags, 6"W x 9"L 1 Mil Clear, 1000/CASE

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Layflat Poly Bags, 4"W x 7"L 3 Mil Clear, 1000/CASE

Layflat Poly Bags, 4"W x 7"L 3 Mil Clear, 1000/CASE

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Flat Poly Bags 12"W x 12"L 2 Mil Clear 1000 Pack

Flat Poly Bags 12"W x 12"L 2 Mil Clear 1000 Pack

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Flat Poly Bags 7"W x 9"L 6 Mil Clear 1,000 Pack

Low Density Polyethylene (LDPE) bags are the most commonly used plastic bag because they provide excellent protection for everyday use at a great price. Polyethylene bags are made from virgin materials, so they comply with USDA and FDA requirements for use in food applications. Made from seamless tubing with no slits or side seals that can rip bags 15" wide and under. Come in dispenser packs of 100 for cleanliness and convenience. Cases and inner packs are bar coded and clearly labeled for easy identification. Bags open along width.



Product Specifications

  • BRANDApproved Vendor
  • MANUFACTURERS PART NUMBER60F-0709
  • TYPEFlat Poly Bags
  • LENGTH INCHES9
  • WIDTH INCHES7
  • COLOR FINISHClear
  • CONSTRUCTIONLDPE
  • APPROVALS OR CERTIFICATIONSFDA
  • THICKNESS MIL6
  • PACKAGE QUANTITY1,000
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Staples For Carton Stapler, 2,000/Pack

Staples For Carton Stapler, 2,000/Pack

Item #: 917165

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$17.00

Global Industrial™ Stretch Wrap Dispenser Pistol Grip 15" - 20" Roll Width

Global Industrial™ Stretch Wrap Dispenser Pistol Grip 15" - 20" Roll Width

Item #: B450072

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$61.95

Bag Accessory Twist Ties For Open Type Bag 2,000 Pack

Bag Accessory Twist Ties For Open Type Bag 2,000 Pack

Item #: 185529

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$14.75

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Flat Poly Bags 7"W x 9"L 6 Mil Clear 1,000 Pack

Flat Poly Bags 7"W x 9"L 6 Mil Clear 1,000 Pack

Item #: WBB1307802

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Flat Poly Bags 7"W x 9"L 6 Mil Clear 1,000 Pack
    Flat Poly Bags 7"W x 9"L 6 Mil Clear 1,000 Pack
    Flat Poly Bags 7"W x 9"L 6 Mil Clear 1,000 Pack
    Flat Poly Bags 7"W x 9"L 6 Mil Clear 1,000 Pack
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant