+

Customers Also Viewed
Linear Low Density Polyethylene (LLDPE) bags provide extra strength and puncture resistance compared to Low Density bags of the same gauge.
Use a lighter gauge bag to do the job of a heavier gauge LDPE bag, saving money and reducing environmental impact. These bags are made from virgin materials in compliance with USDA and FDA requirements for use in food applications.
Made from seamless tubing with no slits or side seals that can rip bags 15" wide and under. Available in dispenser packs of 100 for cleanliness and convenience. Cases and inner packs are bar coded and clearly labeled for easy identification. Bags open along width.
Product Specifications
- BRANDApproved Vendor
- MANUFACTURERS PART NUMBER7F1624
- TYPEFlat Poly Bags
- LENGTH INCHES24
- WIDTH INCHES16
- COLOR FINISHClear
- CONSTRUCTIONLLDPE
- APPROVALS OR CERTIFICATIONSFDA
- THICKNESS MIL1
- PACKAGE QUANTITY1,000
There are no questions for this product.

Global Industrial Electronic Counting Scale, 60 lb. Capacity x .002 lb Readability
Item #: 244280
Free Shipping
$210.95

Global Industrial™ Stretch Wrap Dispenser Pistol Grip 15" - 20" Roll Width
Item #: B450072
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$61.95

Shurtape® HP 200 Carton Sealing Tape 3" x 110 Yds. 1.9 Mil Clear - Pkg Qty 24
Item #: 423067
Free Shipping
$93.12

Bag Accessory Twist Ties For Open Type Bag 2,000 Pack
Item #: 185529
Not Yet Rated
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$14.75
Popular item in this category
Flat Poly Bags 17"W x 21"L 1 Mil Clear 1,000 Pack
Item #: B1308076
Not Yet Rated
Free Shipping
Usually ships in 1 to 4 days
$92.95

Flat Poly Bags 16"W x 24"L 1 Mil Clear 1,000 Pack
$93.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories