Take 15% off your entire order!

Offer applied at checkout

Low Density Poly Tubing 32" x 1450' 3 Mil Clear Roll

Low Density Poly Tubing 32" x 1450' 3 Mil Clear Roll

Item #: WBB1307900

Not Yet Rated

Free Shipping

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $324.95

Save $16.25 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-3 $324.95 ea.
  • Buy 4+ $291.95 ea.

Quantity

Customers Also Viewed

Low Density Poly Tubing 32" x 1450' 3 Mil Clear Roll

Poly tubing is excellent for creating protective packaging for items of varying length because the tubing can be cut to the lengths required and sealed on one or both ends. This film is made from 100% virgin low density polyethylene, which makes it acceptable for use with food products and it's treated on one side so that it will readily accept printing inks. Tubing can be heat sealed, stapled or taped at either one or both ends. All sizes come on 12" diameter rolls with 3" cores. Meets FDA requirements for food use. Supplied on 12" diameter rolls (3" core). Bags open along width.

Product Specifications

  • BRANDApproved Vendor
  • MANUFACTURERS PART NUMBERT3-32030
  • WIDTH INCHES32
  • COLOR FINISHClear
  • CONSTRUCTIONLDPE
  • LENGTH FEET1450
  • THICKNESS MIL3
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Low Density Poly Tubing 30" x 1450' 3 Mil Clear Roll

Item #: B1308121

Not Yet Rated

Free Shipping

Usually ships in 1 to 4 days

$283.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Low Density Poly Tubing 32" x 1450' 3 Mil Clear Roll

Low Density Poly Tubing 32" x 1450' 3 Mil Clear Roll

Item #: WBB1307900

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant