
Customers Also Viewed
Double Track Seal Top bags provide superior sealing capability. The double zipper type seal closes securely and is easy to open and close time after time. These bags are excellent for storing, displaying, protecting and shipping all types of product. Because they are made only with virgin resin, they meet FDA requirements for contact with food products. Bags are packed in cartons of 1,000 with inner packs of 100 bags each for added convenience and to help reduce waste. Cases and inner packs are bar coded and clearly labeled for easy identification. Bags open along width.
Product Specifications
- BRANDApproved Vendor
- MANUFACTURERS PART NUMBERF40304DT
- LENGTH INCHES4
- WIDTH INCHES3
- COLOR FINISHClear
- CONSTRUCTIONLDPE
- THICKNESS MIL4
- PACKAGE QUANTITY1,000
There are no questions for this product.

Shurtape® AP 201 Carton Sealing Tape 2" x 110 Yds. 2 Mil Clear - Pkg Qty 36
Item #: 422751
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$74.88

Holland Hi Tech Reinforced Water Activated Tape 72mm x 375' 5 Mil Tan - Pkg Qty 8
Item #: 422835
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$54.40

Double Track Seal Top Bag 4" x 3" 4 Mil 1,000 Pack
$29.95
- Product Information
- Customer Review
- Product Q&A
- Accessories