
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Double Track Seal Top Bag 4" x 4" 4 Mil 1,000 Pack
Double Track Seal Top bags provide superior sealing capability. The double zipper type seal closes securely and is easy to open and close time after time. These bags are excellent for storing, displaying, protecting and shipping all types of product. Because they are made only with virgin resin, they meet FDA requirements for contact with food products. Bags are packed in cartons of 1,000 with inner packs of 100 bags each for added convenience and to help reduce waste. Cases and inner packs are bar coded and clearly labeled for easy identification. Bags open along width.
Double Track Seal Top bags provide superior sealing capability. The double zipper type seal closes securely and is easy to open and close time after time. These bags are excellent for storing, displaying, protecting and shipping all types of product. Because they are made only with virgin resin, they meet FDA requirements for contact with food products. Bags are packed in cartons of 1,000 with inner packs of 100 bags each for added convenience and to help reduce waste. Cases and inner packs are bar coded and clearly labeled for easy identification. Bags open along width.
Product Specifications
- BRANDApproved Vendor
- MANUFACTURERS PART NUMBERF40404DT
- LENGTH INCHES4
- WIDTH INCHES4
- COLOR FINISHClear
- CONSTRUCTIONLDPE
- THICKNESS MIL4
- PACKAGE QUANTITY1,000
Customer Review
Product Q & A
There are no questions for this product.
Accessories
Popular item in this category
Clear Line Single Track Seal Top Bag With Hang Hole 8" x 5" 2 Mil 1,000 Pack
Item #: B1308068
Not Yet Rated
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
Usually ships in 1 to 4 days
$30.95

Double Track Seal Top Bag 4" x 4" 4 Mil 1,000 Pack
$40.95
- Product Information
- Customer Review
- Product Q&A
- Accessories