Take 15% off your entire order!

Offer applied at checkout

Reclosable Bags 4" x 6" 2 Mil White 1000 Pack

Reclosable Bags 4" x 6" 2 Mil White 1000 Pack

Item #: WBB1645896

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • White
  • Black
  • Red
  • Yellow
  • Blue

White

Price: $26.95

Save $1.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Reclosable Bags 4" x 6" 2 Mil White 1000 Pack

Use to code parts and inventory. Reclosable bags help keep products free from dirt and moisture.

Product Specifications

  • BRANDGlobal Approved
  • LENGTH INCHES6
  • WIDTH INCHES4
  • COLOR FINISHWhite
  • CONSTRUCTIONPolyethylene
  • THICKNESS MIL2
  • PACKAGE QUANTITY1,000
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Reclosable Clear Poly Bags 3" W x 5" L , 6 Mil 1000 Case

Item #: B893821

(1)

Ships same day.

$22.25

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Reclosable Bags 4" x 6" 2 Mil White 1000 Pack

Reclosable Bags 4" x 6" 2 Mil White 1000 Pack

Item #: WBB1645896

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant