+


Sealer Sales 4 oz. Stand Up Zip Pouches
Sealer Sales FUB8Z24-NZ 8 oz. Stand Up Zip Pouches 5.4 mil, Clear/Silver, 1000/Case
Item #: WBB2255484
Not Yet Rated
Free Shipping
Enter zip code for delivery date estimate
Shipping to 10465 change
- SELECT
- Clear, Black Foil
- White Foil
- Clear, Silver Foil
- SIlver Foil
- Gold Foil
- Kraft
- Clear, Gold Foil
- Black Foil
Clear, Silver Foil
- SELECT
- 5.4
- 5.6
5.4
Customers Also Viewed
Foil and clear stand up pouches come with a convenient tear notch. Sticking front and back labels are made easy due to the flat surface. There are also options of one-side clear so customers can view products instantly.
Features:
- 8 oz. (225g) stand up pouch
- Material Composition: PET/INK/AL/LLDPE
- Thickness: Foil: 5.4 mil / Clear: 5.2 mil
- Color: Clear/Silver
- Approximate Size: 5-7/8"W x 9"H + 3-1/2"G (150mm x 230mm + 90mm)
- Package Quantity: 1,000 Pieces/Case
- With Zipper
Product Specifications
- BRANDSealer Sales
- MANUFACTURERS PART NUMBERFUB8Z24-NZ
- TYPEStand Up Zip Pouch
- LENGTH INCHES9
- WIDTH INCHES5-7/8
- COLOR FINISHClear, Silver Foil
- CONSTRUCTIONPET, INK, AL, LLDPE
- FOR USE WITHHand Sealers, Direct/Constant Heat Sealers
- GUSSET INCHES3-1/2
- THICKNESS MIL5.4
- PACKAGE QUANTITY1,000
- SIZE8 oz.
-
Sealer Sales 4 oz. Stand Up Zip Pouches
There are no questions for this product.

Sealer Sales KF-300CS 12" PTFE Coated Portable Direct Heat Sealer
Item #: M1623154
Not Yet Rated
Free Shipping
$261.95

Sealer Sales KF-300F 12" Foot Sealer with 2.5mm Seal Width
Item #: M1742366
Not Yet Rated
Free Shipping
$297.95

Sealer Sales FUB8Z24-NZ 8 oz. Stand Up Zip Pouches 5.4 mil, Clear/Silver, 1000/Case
$296.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories