Take 15% off your entire order!

Offer applied at checkout

Paper Twist Ties 9" x 5/32" Yellow 2000 Pack

Paper Twist Ties 9" x 5/32" Yellow 2000 Pack

Item #: WBB1646047

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Green
  • White
  • Blue
  • Orange
  • Red
  • Yellow

Yellow

Price: $20.50

Save $1.03 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Paper Twist Ties 9" x 5/32" Yellow 2000 Pack

Sealing poly bags with paper twist ties makes bags reusable. Ties are made from long-life easy bending wire coil. Paper Twist Ties are reusable. Available in case quantities.

Product Specifications

  • BRANDGlobal Approved
  • LENGTH INCHES9
  • WIDTH INCHES1/8
  • COLOR FINISHYellow
  • CONSTRUCTIONPaper, Wire
  • THICKNESS INCHES1/8
  • PACKAGE QUANTITY2,000
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Paper Twist Ties 9" x 5/32" Yellow 2000 Pack

Paper Twist Ties 9" x 5/32" Yellow 2000 Pack

Item #: WBB1646047

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant