discount codeFree shipping over 300

Applied at checkout

Plastic Twist Ties 9" x 5/32" Yellow 2000 Pack

Plastic Twist Ties 9" x 5/32" Yellow 2000 Pack

Item #: WBB1645682

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • White
  • Blue
  • Yellow
  • Black
  • Red
  • Green

Yellow

Price: $23.00

Quantity

Popular item in this category

Plastic Twist Ties 7" x 5/32 Green 2000 Pack

Ships same day.

Not Yet Rated

$16.25

Customers Also Viewed

Plastic Twist Ties 9" x 5/32" Yellow 2000 Pack

Sealing poly bags with plastic twist ties makes bags reusable. Ties are made from long-life easy bending wire coil. Plastic Twist Ties are moisture resistant and can be used outdoors. Available in case quantities.

Product Specifications

  • BRANDGlobal Approved
  • LENGTH INCHES9
  • WIDTH INCHES1/8
  • COLOR FINISHYellow
  • CONSTRUCTIONPlastic, Wire
  • THICKNESS INCHES1/8
  • PACKAGE QUANTITY2,000
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Plastic Twist Ties 9" x 5/32" Yellow 2000 Pack

Plastic Twist Ties 9" x 5/32" Yellow 2000 Pack

Item #: WBB1645682

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top