Take 15% off your entire order!

Offer applied at checkout

+

Inkanto T66640IO Red Wax/Resin Ribbon - GHS, 165mm x 360m, APR 5R, 10 Rolls/Case

Inkanto T66640IO Red Wax/Resin Ribbon - GHS, 165mm x 360m, APR 5R, 10 Rolls/Case

Item #: WBB2305469

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $486.95

Save $24.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Inkanto T66640IO Red Wax/Resin Ribbon - GHS, 165mm x 360m, APR 5R, 10 Rolls/Case

APR® 5 is a standard wax/resin ribbon of the Inkanto range: very versatile, it has been conceived to print all kinds of self-adhesive labels at the lowest heat settings. It also provides a higher level of mechanical resistance compared to the wax ribbons. For use with a flat head printer. Very good printing quality, high speed printing capability and excellent receptor multi-compatibility and sensitivity. Main Usages: Signage and Logos, Laboratory, Tags, Bags of Parts/Products, Distribution Labels, Crate and Storage.

Features:
  • Good print quality with all types of label material
  • A versatile, multi-use ribbon
  • Offers high print quality for small characters and barcodes
Product Certifications:
  • 1935/2004 - Food Contact Europe
  • FDA - Food Contact USA
  • RoHS - Heavy Metals
  • Halogen Free - Halogens
  • REACH SVHC Free
  • CP65 - California Proposition 65
  • UL - Print Durability


Product Specifications

  • BRANDInkanto
  • MANUFACTURERS PART NUMBERT66640IO
  • TYPEWax/Resin Ribbon
  • SERIESAPR 5R
  • WIDTH MILLIMETERS165
  • LENGTH METERS360
  • LENGTH FEET1181
  • CORE SIZE INCES1
  • MATERIALGHS Wax, Resin
  • ROLLS PER CASE10
  • ROLLS PER CARTON10
  • CERTIFICATIONSISO 9000, 14000, GHS
  • LIMITED WARRANTYLimited Lifetime
  • WEIGHT LBS15
  • COLOR FINISHBlack
  • FOR PRINTERCab XC Series
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Inkanto T665461O Resin Red Ribbon - GHS, 165mm x 360m, AXR 600R, 10 Rolls/Case

Item #: B2305472

Not Yet Rated

Usually ships in 3 to 6 days

$621.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Inkanto T66640IO Red Wax/Resin Ribbon - GHS, 165mm x 360m, APR 5R, 10 Rolls/Case

Inkanto T66640IO Red Wax/Resin Ribbon - GHS, 165mm x 360m, APR 5R, 10 Rolls/Case

Item #: WBB2305469

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Inkanto T66640IO Red Wax/Resin Ribbon - GHS, 165mm x 360m, APR 5R, 10 Rolls/Case
    Inkanto T66640IO Red Wax/Resin Ribbon - GHS, 165mm x 360m, APR 5R, 10 Rolls/Case
    Inkanto T66640IO Red Wax/Resin Ribbon - GHS, 165mm x 360m, APR 5R, 10 Rolls/Case
    Inkanto T66640IO Red Wax/Resin Ribbon - GHS, 165mm x 360m, APR 5R, 10 Rolls/Case
    Inkanto T66640IO Red Wax/Resin Ribbon - GHS, 165mm x 360m, APR 5R, 10 Rolls/Case
    Inkanto T66640IO Red Wax/Resin Ribbon - GHS, 165mm x 360m, APR 5R, 10 Rolls/Case
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant