Take 15% off your entire order!

Offer applied at checkout

Inkanto T64959IO Wax/Resin Ribbon, 110mm x 360m, APR 6, 12 Rolls/Case

Inkanto T64959IO Wax/Resin Ribbon, 110mm x 360m, APR 6, 12 Rolls/Case

Item #: WBB1249298

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $126.95

Save $6.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Inkanto T64959IO Wax/Resin Ribbon, 110mm x 360m, APR 6, 12 Rolls/Case

APR® 6 is the standard wax/resin ribbon of the Inkanto range: very versatile, it has been conceived to print all kinds of self-adhesive labels at the lowest heat settings. It also provides a higher level of mechanical resistance compared to the wax ribbons. For use with a flat head printer. Very good printing quality, high speed printing capability and excellent receptor multi-compatibility and sensitivity. Main Usages: Signage and Logos, Laboratory, Tags, Bags of Parts/Products, Distribution Labels, Crate and Storage.

Features:
  • Good print quality with all types of label material
  • A versatile, multi-use ribbon
  • Offers high print quality for small characters and barcodes
Product Certifications:
  • 1935/2004 - Food Contact Europe
  • FDA - Food Contact USA
  • RoHS - Heavy Metals
  • Halogen Free - Halogens
  • REACH SVHC Free
  • CP65 - California Proposition 65
  • UL - Print Durability


Product Specifications

  • BRANDInkanto
  • MANUFACTURERS PART NUMBERT64959IO
  • TYPEWax/Resin Ribbon
  • SERIESAPR 6
  • WIDTH MILLIMETERS110
  • LENGTH METERS360
  • CORE SIZE INCES1
  • MATERIALWax, Resin
  • ROLLS PER CASE12
  • ROLLS PER CARTON12
  • CERTIFICATIONSISO-9001, ISO14001, OHSAS18001
  • LIMITED WARRANTYLimited Lifetime
  • FOR PRINTERInt. Eas. 401, 501, 601, PM4L, PXI, PD Ser.
  • COLOR FINISHBlack
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Inkanto T64958IO Wax/Resin Ribbon, 102mm x 360m, APR 6, 12 Rolls/Case

Item #: B1249319

Not Yet Rated

Usually ships in 3 to 6 days

$117.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Inkanto T64959IO Wax/Resin Ribbon, 110mm x 360m, APR 6, 12 Rolls/Case

Inkanto T64959IO Wax/Resin Ribbon, 110mm x 360m, APR 6, 12 Rolls/Case

Item #: WBB1249298

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant