discount codeFree shipping over 300

Applied at checkout

1 Gallon F-Style Can Foam Insert, 160/Pack

1 Gallon F-Style Can Foam Insert, 160/Pack

Item #: WBB1645979

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $293.95

Quantity

Popular item in this category

1 Gallon Paint Can Foam Insert, 160/Pack

Ships same day.

Not Yet Rated

$218.95

Customers Also Viewed

1 Gallon F-Style Can Foam Insert, 160/Pack

Save money by ordering in volume!

  • Industry standard sizes
  • Manufactured from expanded polystyrene - 0.75lbs per cubic foot nominal density

Product Specifications

  • BRANDGlobal Approved
  • COLOR FINISHWhite
  • CONSTRUCTIONPolystyrene
  • HEIGHT INCHES16-1/4
  • MANUFACTURERS PART NUMBERHAZ1062
  • PACKAGE QUANTITY160
  • SUGGESTED APPLICATIONSF-Style Cans
  • WEIGHT LBS6.74
  • CAN SIZE1 Gal.
  • TYPEFoam Inserts
  • LENGTH INCHES33
  • HOLDS QUANTITY1
  • WIDTH INCHES28
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1 Gallon F-Style Can Foam Insert, 160/Pack

1 Gallon F-Style Can Foam Insert, 160/Pack

Item #: WBB1645979

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top