Take 15% off your entire order!

Offer applied at checkout

Four - 1 Gallon F-Style Haz Mat Shipper Kit, 16-3/8" x 11-3/8" x 12-3/8"

Four - 1 Gallon F-Style Haz Mat Shipper Kit, 16-3/8" x 11-3/8" x 12-3/8"

Item #: WBB1645945

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 1
  • 2
  • 4

4

Price: $67.20

Save $3.36 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1 $67.20 ea.
  • Buy 2-5 $60.20 ea.
  • Buy 6+ $58.20 ea.

Quantity

Customers Also Viewed

Four - 1 Gallon F-Style Haz Mat Shipper Kit, 16-3/8" x 11-3/8" x 12-3/8"

  • The industry standard for shipping solvents, thinners and paint
  • Holds 4 - 1 Gallon F-Style Can
  • Accepted domestic and international freight carriers
  • Complete Shipper Kit includes: Pre-assembled carton, F-Style can with cap and foam inserts
  • Carton is manufactured from 275#/ECT-44 test corrugated
  • Cans have 1-3/4" neck for easy pour into container
  • All include mandatory warning information printed on carton
  • UN/USA D.O.T. approved containers
  • UN Number: 4G/Y50.7/S
In accordance with CFR 49 178.601B, shipper is responsible for choosing the correct packaging for product and for final closure. Consult Appropriate Regulations.

Product Specifications

  • BRANDGlobal Approved
  • COLOR FINISHKraft
  • HEIGHT INCHES12-3/8
  • MANUFACTURERS PART NUMBERHAZ1122
  • PACKAGE QUANTITY1 Kit
  • SUGGESTED APPLICATIONSPaint Cans
  • WEIGHT LBS5.24
  • CAN SIZE1 Gal.
  • WALL TYPESingle
  • TYPEF-Style Foam Shipper Kit
  • STRENGTH275# / ECT-44
  • LENGTH INCHES16-3/8
  • HOLDS QUANTITY4
  • UN NUMBER4G/Y50.7/S
  • WIDTH INCHES11-3/8
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Four - 1 Gallon F-Style Haz Mat Shipper Kit, 16-3/8" x 11-3/8" x 12-3/8"

Four - 1 Gallon F-Style Haz Mat Shipper Kit, 16-3/8" x 11-3/8" x 12-3/8"

Item #: WBB1645945

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant