x

Take 15% off your entire order!

Offer applied at checkout

+

Slice® Auto Utility Scraper - 10593

Slice® Auto Utility Scraper - 10593

Item #: WBB2314399

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Global Industrial™ Heavy-Duty 2" Packaging Tape Dispenser With Adjustable Tape Brake

    $11.00

    Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

  • Shurtape® AP 201 Carton Sealing Tape 2" x 110 Yds. 2 Mil Clear - Pkg Qty 36

    $74.88

    Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

  • Cube Cardboard Corrugated Boxes 12" x 12" x 12" 200#/ECT-32 - Pkg Qty 25

    $34.50

    Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Original Price: $26.95

Clearance Price: $15.50

Save $0.78 with 5% off when you use your Global Industrial Credit Card.

Quantity

Slice® Auto Utility Scraper - 10593

The Slice® 10593 Auto-Retractable Utility Scraper is another Finger-friendly® addition to the expanding line of safety tools. It features a rounded-tip 10526 safety blade housed in a sturdy, ergonomic, reinforced nylon handle with soft grips for user comfort. Compared with manual scrapers, auto-retractable scrapers typically risk causing hand strain as the user absorbs pressure in the thumb that keeps the blade extended. Slice solves this problem by introducing SureScrape™, a mechanism that reduces strain so users don't have to choose between safety and comfort. As with all Slice® safety ceramics, the 10593's blade is oil and lubricant free, chemically inert, and never rusts.

Features:
  • SureScrape™ reduces hand strain
  • Installed Blade Type: #10526 Rounded Tip
  • Durable nylon handle with soft-touch comfort grips
  • Ambidextrous design
  • Finger-friendly® edge lasts 11X longer than metal
  • Fewer blade changes = fewer injuries
  • Reduces injuries, lowers costs
  • Non-sparking, non-conductive, non-magnetic blade
  • Chemically inert blade never rusts
  • Oil and lubricant-free blade
  • Compatible Blades: Slice® 10526 (Global# B2314397), 10528 (Global# B2314398)
  • No-tool blade change

MUST BE 18 YEARS OR OLDER TO PURCHASE THIS PRODUCT.

Product Specifications

  • BRANDSlice®
  • COLOR FINISHBlack, Green
  • CONSTRUCTIONGFN, TPEE, POM, Carbon Steel, Zirconium Oxide
  • DESCRIPTIONAuto Utility Scraper
  • HEIGHT INCHES13/16
  • MANUFACTURERS PART NUMBER10593
  • PACKAGE QUANTITY1
  • WEIGHT LBS0.14
  • TYPEUtility Scraper
  • LENGTH INCHES5-3/8
  • BLADE SHAPERound
  • BLADE TYPEDual Sided
  • WIDTH INCHES2-7/8
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Global Industrial™ Stretch Wrap Film For Hand Dispenser, 80 Gauge, Cast, 18" x 1500', Clear - Pkg Qty 4

Global Industrial™ Stretch Wrap Film For Hand Dispenser, 80 Gauge, Cast, 18" x 1500', Clear - Pkg Qty 4

Item #: 242427

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$78.00

Cardboard Corrugated Boxes 8" x 6" x 4" 200#/ECT-32 - Pkg Qty 25

Cardboard Corrugated Boxes 8" x 6" x 4" 200#/ECT-32 - Pkg Qty 25

Item #: B012955

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$13.50

Replacement Parts
Slice® Replacement Ceramic Utility Knife Blades, Round Tips - 10526 - Pack of 3

Slice® Replacement Ceramic Utility Knife Blades, Round Tips - 10526 - Pack of 3

Item #: B2314397

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$21.00

Slice® Replacement Ceramic Utility Knife Blades, Pointed Tips - 10528 - Pack of 3

Slice® Replacement Ceramic Utility Knife Blades, Pointed Tips - 10528 - Pack of 3

Item #: B2314398

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$21.00

You might be interested in this similar product

Slice® Manual Utility Scraper - 10591

Item #: B2314401

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Ships same day.

$15.50

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Global Industrial™ Heavy-Duty 2" Packaging Tape Dispenser With Adjustable Tape Brake

$11.00

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 item(s) added to cart.

Shurtape® AP 201 Carton Sealing Tape 2" x 110 Yds. 2 Mil Clear - Pkg Qty 36

$74.88

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 item(s) added to cart.

Cube Cardboard Corrugated Boxes 12" x 12" x 12" 200#/ECT-32 - Pkg Qty 25

$34.50

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Slice® Auto Utility Scraper - 10593

Slice® Auto Utility Scraper - 10593

Item #: WBB2314399

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Slice® Auto Utility Scraper - 10593
    Slice® Auto Utility Scraper - 10593
    Slice® Auto Utility Scraper - 10593
    Slice® Auto Utility Scraper - 10593
    Slice® Auto Utility Scraper - 10593
    Slice® Auto Utility Scraper - 10593
    Slice® Auto Utility Scraper - 10593
    Slice® Auto Utility Scraper - 10593
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant