Take 15% off your entire order!

Offer applied at checkout

Anti-Static Bubble Roll 48" x 250' x 1/2", Non-Perforated, Pink, 1 Roll

Anti-Static Bubble Roll 48" x 250' x 1/2", Non-Perforated, Pink, 1 Roll

Item #: WBB1645786

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $173.95

Save $8.70 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Anti-Static Bubble Roll 48" x 250' x 1/2", Non-Perforated, Pink, 1 Roll

Nothing cushions like a blanket of air. Air bubble makes excellent cushioning and void-fill. Protects against shock, abrasion and vibration. Pink anti-static bubble provides both cushioning and static protection for electronic components. Sold in 48" master bundles.

Product Specifications

  • LENGTH FEET250
  • WIDTH INCHES48
  • COLOR FINISHPink
  • BRANDGlobal Approved
  • CONSTRUCTIONPolyethylene
  • PACKAGE QUANTITY1
  • THICKNESS INCHES1/2
  • TYPENon-Perforated
  • UPSABLEN
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Cool Shield Thermal Bubble Roll 24" x 125' x 3/16", 1 Roll

Item #: B1646075

Not Yet Rated

Ships same day.

$152.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Anti-Static Bubble Roll 48" x 250' x 1/2", Non-Perforated, Pink, 1 Roll

Anti-Static Bubble Roll 48" x 250' x 1/2", Non-Perforated, Pink, 1 Roll

Item #: WBB1645786

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant