Take 15% off your entire order!

Offer applied at checkout

Air Foam Sheets 6"W x 6"L, 1/8" Thickness, White, 3200 Sheets Pack

Air Foam Sheets 6"W x 6"L, 1/8" Thickness, White, 3200 Sheets Pack

Item #: WBB546135

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $188.95

Save $9.45 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

6" x 6" - 1/8" Air Foam Sheets

Light-weight 1/8" foam protection.Non-abrasive foam will not scratch or mark. Moisture resistant. Use to wrap small items. Also may be used as a cushioning layer pad.

Product Specifications

  • LENGTH INCHES6
  • WIDTH INCHES6
  • COLOR FINISHWhite
  • BRANDApproved Vendor
  • CONSTRUCTIONPolyethylene
  • MANUFACTURERS PART NUMBERFS0606
  • PACKAGE QUANTITY3200
  • THICKNESS INCHES1/8
  • UPSABLEY
  • TYPEAir Foam Sheets
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Air Foam Roll 48"W x 250'L, 1/4" Thickness, White

Item #: B546067

Not Yet Rated

Usually ships in 2 to 5 days

$210.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Air Foam Sheets 6"W x 6"L, 1/8" Thickness, White, 3200 Sheets Pack

Air Foam Sheets 6"W x 6"L, 1/8" Thickness, White, 3200 Sheets Pack

Item #: WBB546135

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant