Take 15% off your entire order!

Offer applied at checkout

Anti Static Low Density Conductive Foam 24" x 36" x 1/2"

Anti Static Low Density Conductive Foam 24" x 36" x 1/2"

Item #: WBB1580743

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 2
  • 5

2

Minimum Quantity: 25

Price: $40.95

Save $2.05 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Anti Static Low Density Conductive Foam 24" x 36" x 1/2"

Features:
  • Antistatic, low tribocharging
  • Minimizes charge generation; material will conduct charges if grounded
  • Dissipative - corrosion resistant; Ideal for long term storage
  • Uniform protection; Will not affect the solderability of device leads
  • Lead-free RoHS Compliant
  • Made in the United States of America

Product Specifications

  • LENGTH INCHES36
  • WIDTH INCHES24
  • COLOR FINISHBlack
  • BRANDDesco
  • CONSTRUCTIONPolyurethane
  • MANUFACTURERS PART NUMBER12400 
  • THICKNESS INCHES1/2
  • THICKNESS MIL500
  • TYPEConductive
  • APPROVALS OR CERTIFICATIONSRoHS Compliant
  • LIMITED WARRANTY1 Year
  • CONDUCTIVEY
  • HEAT SEALABLEN
  • ELONGATION (%)150
  • DENSITY LBS/CUBIC FT2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Anti-Static Foam Shipper, 26"W X 18"L X 4"D 200lb. Test - Pkg Qty 8

Item #: B664520

Not Yet Rated

Usually ships in 5 to 8 days

$232.00

Close

25 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Anti Static Low Density Conductive Foam 24" x 36" x 1/2"

Anti Static Low Density Conductive Foam 24" x 36" x 1/2"

Item #: WBB1580743

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant