Take 15% off your entire order!

Offer applied at checkout

+

Inventory Control Cone, 3 Sided with Dry Erase Decals - Hot Pink

Inventory Control Cone, 3 Sided with Dry Erase Decals - Hot Pink

Item #: WBB1845750

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • 3M™ Scotch® 371 Carton Sealing Tape 3" x 110 Yds. 1.8 Mil Clear - Pkg Qty 24

    $140.40

  • Global Industrial™ Stretch Wrap Film With Extended Core Handle 5" x 1000' x 80 Gauge Clear - Pkg Qty 12

    $45.48

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

Minimum Quantity: 5

Price: $6.00

Save $0.30 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-9 $6.00 ea.
  • Buy 10-49 $5.75 ea.
  • Buy 50+ $5.50 ea.

Quantity

Customers Also Viewed

Inventory Control Cone, 3 Sided with Dry Erase Decals - Hot Pink

Color code your inventory and shipments easily with color-coded cones.

Features:
  • Durable and lightweight polypropylene
  • Easy to handle and stock
  • Eliminates loading errors
  • Provides pallet identification
  • 3-sided shape for high visibility from all angles
  • Process control
  • Control of non-conforming products
  • Inspection and testing coordination
  • Includes dry erase decals

Product Specifications

  • COLOR FINISHHot Pink
  • CONSTRUCTIONPolypropylene
  • DESCRIPTIONInventory Control Cone
  • HEIGHT INCHES5
  • WEIGHT LBS0.48
  • INCLUDESDry Erase Decals
  • PANEL HEIGHT INCHES5
  • EYELET SIZE INCHES2-1/4
  • DIAMETER INCHES10
  • TYPECone with Dry Erase Decals
  • PANEL WIDTH INCHES6
  • WIDTH INCHES10
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Inventory Control Cone, 3 Sided with Magnets & Dry Erase Decals - Hot Pink

Item #: B1845716

Not Yet Rated

Usually ships in 3 to 6 days

$6.90

Close

5 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Inventory Control Cone, 3 Sided with Dry Erase Decals - Hot Pink

Inventory Control Cone, 3 Sided with Dry Erase Decals - Hot Pink

Item #: WBB1845750

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Inventory Control Cone, 3 Sided with Dry Erase Decals - Hot Pink
    Inventory Control Cone, 3 Sided with Dry Erase Decals - Hot Pink
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant