Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Plastic Strap Guards 2-1/2" x 2" Blue, 1000 Pack

Plastic Strap Guards 2-1/2" x 2" Blue, 1000 Pack

Item #: WBB1645591

Not Yet Rated

  • SELECT
  • Blue
  • White
  • Red
  • Yellow

Blue

Price: $216.95

Save $10.85 with 5% off when you use your Global Industrial Credit Card.

Customers Also Viewed

Plastic Strap Guards 2-1/2" x 2" Blue, 1000 Pack

Guards protect shipments from strapping damage.

  • Ribbed channel stops strapping from moving
  • Use with steel or poly strapping
  • Made from strong durable plastic
  • Strap Guards may be reused


Product Specifications

  • BRANDGlobal Approved
  • COLOR FINISHBlue
  • CONSTRUCTIONPlastic
  • MANUFACTURERS PART NUMBERSPP252B
  • PACKAGE QUANTITY1000
  • MAX STRAP WIDTH INCHES1-1/4
  • FOR USE WITHPoly or Steel Strapping
  • WIDTH INCHES2-1/2
  • TYPEStrap Guards
  • LENGTH INCHES2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Plastic Strap Guards 2-1/2" x 2" Blue, 1000 Pack

Plastic Strap Guards 2-1/2" x 2" Blue, 1000 Pack

Item #: WBB1645591

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant