Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Reclosable Seal Top Infuser Syringe Bag, 1.5 mil, 4" x 10", Pkg Qty 1000

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

Reclosable Seal Top Infuser Syringe Bag, 1.5 mil, 4" x 10", Pkg Qty 1000

Item #: WBB478570

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 3 ($27.00)

Price: $9.00
Product Information
Customer Review
Product Q&A
Accessories
Reclosable Seal Top Infuser Syringe Bag, 1.5 mil, 4" x 10", Pkg Qty 1000

The bags are used for transport and temporary storage of syringes that are used to deliver nutrients through a patient infuser set and line. Elkay Infuser Syringe Bags are available in Seal Top or open-ended configurations.

  • FDA compliant
  • Convenient seal top closure
  • Inner packed in 100s
  • Available in four sizes

Product Specifications

    • BRANDElkay Plastics
    • MANUFACTURERS PART NUMBERF150410
    • LENGTH INCHES10
    • WIDTH INCHES4
    • THICKNESS MIL1.5 mil
    • COLOR FINISHClear
    • CONSTRUCTIONLDPE
    • DESCRIPTIONReclosable Seal Top Infuser Syringe Bag
    • CLOSURESeal Top
    • RECYCLABLEYes
    • PACKAGE QUANTITY1000
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!