x

Take 15% off your entire order!

Offer applied at checkout

May 3" x 6" - Fluorescent Green / Black

May 3" x 6" - Fluorescent Green / Black

Item #: WBB464498

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 3
  • 6

6

  • SELECT
  • 2
  • 3

3

Price: $23.50

Save $1.18 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-2 $23.50 ea.
  • Buy 3-5 $22.50 ea.
  • Buy 6+ $22.00 ea.

Quantity

Customers Also Viewed

VELCRO® Brand U.S.A. Inc Fastener Tape, Hook/Loop, Water-Resistant 1"x10', Black

VELCRO® Brand U.S.A. Inc Fastener Tape, Hook/Loop, Water-Resistant 1"x10', Black

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Feb 2" x 3" - Fluorescent Pink / Black

Feb 2" x 3" - Fluorescent Pink / Black

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Apr 2" x 3" - Fluorescent Orange / Black

Apr 2" x 3" - Fluorescent Orange / Black

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Mar 2" x 3" - White / Black

Mar 2" x 3" - White / Black

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Mar 3" x 6" - White / Black

Mar 3" x 6" - White / Black

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Dec 3" x 6" - Fluorescent Red / Black

Dec 3" x 6" - Fluorescent Red / Black

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

2" Dia. Disc With # 1 - Fluorescent Green / Black

2" Dia. Disc With # 1 - Fluorescent Green / Black

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Wed 2" Dia. - Fluorescent Orange / Black

Wed 2" Dia. - Fluorescent Orange / Black

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Thu 2" Dia. - Fluorescent Green / Black

Thu 2" Dia. - Fluorescent Green / Black

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Tue 2" Dia. - Fluorescent Pink / Black

Tue 2" Dia. - Fluorescent Pink / Black

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

3" Dia. Disc With# 1 - Fluorescent Green / Black

3" Dia. Disc With# 1 - Fluorescent Green / Black

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

6" Multi Roll Table Top Label Dispenser

6" Multi Roll Table Top Label Dispenser

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

May 3" x 6" - Fluorescent Green / Black

Paper Label Stock On Silicone Coated Release Paper. 500 Per Roll, 6"L x 3"W, Fluorescent Green / Black.

Product Specifications

  • LENGTH INCHES6
  • WIDTH INCHES3
  • COLOR FINISHBlack, Green
  • BRANDApproved Vendor
  • CONSTRUCTIONAdhesive Paper Label Stock On Silicone Coated Release Paper
  • DESCRIPTIONMay
  • MANUFACTURERS PART NUMBERDL6782
  • PACKAGE QUANTITY1 Roll
  • LABELS PER ROLL500
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Heavy-Duty Cardboard Corrugated Boxes 10" x 10" x 10" 275#/ECT-44 - Pkg Qty 25

Heavy-Duty Cardboard Corrugated Boxes 10" x 10" x 10" 275#/ECT-44 - Pkg Qty 25

Item #: B68981

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$36.75

Singleface Corrugated Roll, 6" x 250', A Flute, Kraft, 1 Roll

Singleface Corrugated Roll, 6" x 250', A Flute, Kraft, 1 Roll

Item #: B69338

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$11.00

Popular item in this category

Nov 3" x 6" - Fluorescent Green / Black

Item #: B464689

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Usually ships in 3 to 6 days

$23.50

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
May 3" x 6" - Fluorescent Green / Black

May 3" x 6" - Fluorescent Green / Black

Item #: WBB464498

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant