
Caution Sens Electronics 5/8" x 2" - Yellow / Black
Item #: WBB464765
Not Yet Rated
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
Enter zip code for delivery date estimate
Shipping to 10465 change
- SELECT
- 2
- 4
4
- SELECT
- 5/8
- 2
5/8
Customers Also Viewed
Paper Label Stock On Silicone Coated Release Paper. 500 Per Roll, 4"L x 5/8""W, Yellow / Black.
Product Specifications
- LENGTH INCHES4
- WIDTH INCHES5/8
- COLOR FINISHYellow, Black
- BRANDApproved Vendor
- DESCRIPTIONCaution - Sensitive Electronic Devices
- MANUFACTURERS PART NUMBERDL9050
- PACKAGE QUANTITY1 Roll
- THICKNESS MIL3.2
- BACKINGPaper
- LABELS PER ROLL500
- TYPEAnti-Static Labels
- BASIS WEIGHT60 lb.
- ADHESIVEPermanent Acrylic
- OPACITY85%
- TENSILE STRENGTH LB/IN28
- TEMPERATURE-65° - 220°F
- BRIGHTNESS90%
There are no questions for this product.

3M Scotch® 371 Carton Sealing Tape 3" x 55 Yds. 1.8 Mil Clear - Pkg Qty 24
Item #: 585134CL
Free Shipping
$255.12

Singleface Corrugated Roll, 6" x 250', A Flute, Kraft, 1 Roll
Item #: B69338
Not Yet Rated
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$11.00

Heavy-Duty Cardboard Corrugated Boxes 10" x 10" x 10" 275#/ECT-44 - Pkg Qty 25
Item #: B68981
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$36.75
Popular item in this category
Attn Static Sens 5/8" x 2" - Yellow / Black
Item #: B464521
Not Yet Rated
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
Usually ships in 3 to 6 days
$9.00

Caution Sens Electronics 5/8" x 2" - Yellow / Black
$9.0
- Product Information
- Customer Review
- Product Q&A
- Accessories