
Caution Sensitive Electronic Devices 2" x 2" - Yellow / Black
Item #: WBB464768
Not Yet Rated
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
Enter zip code for delivery date estimate
Shipping to 10465 change
- SELECT
- 2
- 4
2
- SELECT
- 5/8
- 2
2
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Caution Sensitive Electronic Devices 2" x 2" - Yellow / Black
Paper label stock on silicone coated release paper. 500 Per Roll, 2"L x 2"W, Yellow / Black.
Paper label stock on silicone coated release paper. 500 Per Roll, 2"L x 2"W, Yellow / Black.
Product Specifications
- LENGTH INCHES2
- WIDTH INCHES2
- COLOR FINISHYellow, Black
- BRANDApproved Vendor
- DESCRIPTIONCaution - Sensitive Electronic Devices
- MANUFACTURERS PART NUMBERDL9090
- PACKAGE QUANTITY1 Roll
- THICKNESS MIL3.2
- BACKINGPaper
- LABELS PER ROLL500
- TYPEAnti-Static Labels
- BASIS WEIGHT60 lb.
- ADHESIVEPermanent Acrylic
- OPACITY85%
- TENSILE STRENGTH LB/IN28
- TEMPERATURE-65° - 220°F
- BRIGHTNESS90%
Customer Review
Product Q & A
There are no questions for this product.
Accessories

Caution Sensitive Electronic Devices 2" x 2" - Yellow / Black
$11.75
- Product Information
- Customer Review
- Product Q&A
- Accessories