x

Take 15% off your entire order!

Offer applied at checkout

Fragile Handle With Care This Side Up 4" x 6" - Fluorescent Red / Black

Fragile Handle With Care This Side Up 4" x 6" - Fluorescent Red / Black

Item #: WBB465205

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $22.50

Save $1.12 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-2 $22.50 ea.
  • Buy 3-5 $21.50 ea.
  • Buy 6+ $21.00 ea.

Quantity

Customers Also Viewed

Fragile Handle With Care Thank You 6" x 4" - White / Red / Black / Blue

Fragile Handle With Care Thank You 6" x 4" - White / Red / Black / Blue

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Fragile 3" x 5" - White / Red

Fragile 3" x 5" - White / Red

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Fragile This Side Up Handle With Care 3" x 5" Style 2 - Red / White

Fragile This Side Up Handle With Care 3" x 5" Style 2 - Red / White

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Glass 4" x 4" - White / Red

Glass 4" x 4" - White / Red

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Fragile Do Not Stack 4" x 6" - Fluorescent Red / Black

Fragile Do Not Stack 4" x 6" - Fluorescent Red / Black

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Fragile Handle With Care 3" x 5" - Black / Fluorescent Red

Fragile Handle With Care 3" x 5" - Black / Fluorescent Red

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Fragile-This Side Up-Handle With Care 4" x 6" - White / Red

Fragile-This Side Up-Handle With Care 4" x 6" - White / Red

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

6" Multi Roll Table Top Label Dispenser

6" Multi Roll Table Top Label Dispenser

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Fragile Handle With Care This Side Up 4" x 6" - Fluorescent Red / Black

Paper label stock on silicone coated release paper. 500 Per Roll, 6"L x 4"W, Fluorescent Red / Black.

Product Specifications

  • LENGTH INCHES6
  • WIDTH INCHES4
  • COLOR FINISHBlack, Red
  • BRANDApproved Vendor
  • CONSTRUCTIONAdhesive Paper Label Stock On Silicone Coated Release Paper
  • DESCRIPTIONFragile Handle With Care This Side Up
  • MANUFACTURERS PART NUMBERDL1788
  • PACKAGE QUANTITY1 Roll
  • LABELS PER ROLL500
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Singleface Corrugated Roll, 6" x 250', A Flute, Kraft, 1 Roll

Singleface Corrugated Roll, 6" x 250', A Flute, Kraft, 1 Roll

Item #: B69338

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$11.00

Heavy-Duty Cardboard Corrugated Boxes 10" x 10" x 10" 275#/ECT-44 - Pkg Qty 25

Heavy-Duty Cardboard Corrugated Boxes 10" x 10" x 10" 275#/ECT-44 - Pkg Qty 25

Item #: B68981

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$36.75

Popular item in this category

Fragile Handle With Care Thank You 4" x 6" - Fluorescent Red / Black

Item #: B465203

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Usually ships in 3 to 6 days

$22.50

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Fragile Handle With Care This Side Up 4" x 6" - Fluorescent Red / Black

Fragile Handle With Care This Side Up 4" x 6" - Fluorescent Red / Black

Item #: WBB465205

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant