x

Take 15% off your entire order!

Offer applied at checkout

This Side Up 3" x 5" - Fluorescent Red / Black

This Side Up 3" x 5" - Fluorescent Red / Black

Item #: WBB464946

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Black, Red
  • Red, White

Black, Red

Price: $15.00

Save $0.75 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-2 $15.00 ea.
  • Buy 3-5 $14.50 ea.
  • Buy 6+ $14.25 ea.

Quantity

Customers Also Viewed

This Side Up 2" x 3" - Red / White

This Side Up 2" x 3" - Red / White

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Arrows Up 3" x 4-1/2" - White / Red

Arrows Up 3" x 4-1/2" - White / Red

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Caution Top Heavy 4" x 6" - White / Red / Black

Caution Top Heavy 4" x 6" - White / Red / Black

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

2 Arrows Up Label 4" x 6" - White / Red

2 Arrows Up Label 4" x 6" - White / Red

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Caution This Side Up (Double Arrow) 3" x 5" - White / Red

Caution This Side Up (Double Arrow) 3" x 5" - White / Red

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

This Side Up 2" x 3" - Fluorescent Red / Black

This Side Up 2" x 3" - Fluorescent Red / Black

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Caution This Side Up 4" x 3" - Fluorescent Red / Black

Caution This Side Up 4" x 3" - Fluorescent Red / Black

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Do Not Stack 4" x 6" - White / Red / Black

Do Not Stack 4" x 6" - White / Red / Black

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Do Not Freeze 3" x 4" - White / Red / Black

Do Not Freeze 3" x 4" - White / Red / Black

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

6" Multi Roll Table Top Label Dispenser

6" Multi Roll Table Top Label Dispenser

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

This Side Up 3" x 5" - Fluorescent Red / Black

Paper label stock on silicone coated release paper. 500 Per Roll, 5"L x 3"W, Fluorescent Red / Black.

Product Specifications

  • LENGTH INCHES5
  • WIDTH INCHES3
  • COLOR FINISHBlack, Red
  • BRANDApproved Vendor
  • CONSTRUCTIONAdhesive Paper Label Stock On Silicone Coated Release Paper
  • DESCRIPTIONThis Side Up
  • MANUFACTURERS PART NUMBERDL1722
  • PACKAGE QUANTITY1 Roll
  • LABELS PER ROLL500
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Singleface Corrugated Roll, 6" x 250', A Flute, Kraft, 1 Roll

Singleface Corrugated Roll, 6" x 250', A Flute, Kraft, 1 Roll

Item #: B69338

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$11.00

Heavy-Duty Cardboard Corrugated Boxes 10" x 10" x 10" 275#/ECT-44 - Pkg Qty 25

Heavy-Duty Cardboard Corrugated Boxes 10" x 10" x 10" 275#/ECT-44 - Pkg Qty 25

Item #: B68981

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$36.75

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
This Side Up 3" x 5" - Fluorescent Red / Black

This Side Up 3" x 5" - Fluorescent Red / Black

Item #: WBB464946

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant