Envelopes
Availability
Type
Length
Recyclable
Brand
Closure
Material
Width
Depth
Height
Color
Price
Related Products
Standout Features: ✓ Tamperproof. ✓ Labels can be written on with most markers. ✓ Pressure sensitive backing sticks to any standard shipping surface. Prevent damage to your shipping labels with the Global Industrial™ Packing List Envelopes. Made of durable plastic, which protects the documents inside, these labels are ideal for keeping out dirt and moisture and best for use in places such as warehouses, packing, and distribution centers. Simply peel off the paper backing and apply to any package. Its clear face ensures easy readability and back-loading ...
Standout Features: ✓ Tamperproof. ✓ Labels can be written on with most markers. ✓ Pressure sensitive backing sticks to any standard shipping surface. Prevent damage to your shipping labels with the Global Industrial™ Packing List Enclosed Envelopes. Made of durable plastic, which protects the documents inside, these labels are ideal for keeping out dirt and moisture and best for use in places such as warehouses, packing, and distribution centers. Simply peel off the paper backing and apply to any package. Its clear face and yellow label, ensures easy ...
These clear shipping envelopes are transparent for quick document identification. The envelopes hold and protect contents to the outside of shipment boxes when pressure is applied. The envelopes encompass a tamper proof design to preserve documents. Loading the envelope is done from the side/back angle. Inside usable dimensions are 6"L x 9-1/2"W.
These mailers feature fiber padding that expands as the package is handled, absorbing shock and protecting contents from damage. Features: Mailers feature peel and seal closure End flaps are coated with a natural rubber adhesive that only adheres to itself and keeps contents secure during shipping Bags are both moisture and puncture resistant No additional cushioning needed Dimensions mentioned are the inside dimensions of the product
Standout Features: ✓ Tamperproof. ✓ Labels can be written on with most markers. ✓ Pressure sensitive backing sticks to any standard shipping surface. Prevent damage to your shipping labels with the Global Industrial™ Packing List Enclosed Envelopes. Made of durable plastic, which protects the documents inside, these labels are ideal for keeping out dirt and moisture and best for use in places such as warehouses, packing, and distribution centers. Simply peel off the paper backing and apply to any package. Its clear face and orange label, ensures easy ...