Take 15% off your entire order!

Offer applied at checkout

Waxed Paper Sheets, 30#, 12" x 12", 3400 Pack

Waxed Paper Sheets, 30#, 12" x 12", 3400 Pack

Item #: WBB1645520

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $220.95

Save $11.05 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1 $220.95 ea.
  • Buy 2-5 $182.95 ea.
  • Buy 6+ $176.95 ea.

Quantity

Customers Also Viewed

Waxed Paper Sheets, 30#, 12" x 12", 3400 Pack

Waxed Paper protects products from oil, grease and moisture.
  • 100% virgin kraft paper
  • Waxed on both sides
  • Light-weight 30# basis weight
  • Non-abrasive protection


Product Specifications

  • LENGTH FEET1
  • LENGTH INCHES12
  • WIDTH INCHES12
  • COLOR FINISHKraft
  • BRANDGlobal Approved
  • CONSTRUCTION100% Virgin Kraft Paper
  • MANUFACTURERS PART NUMBERWPS1212
  • PACKAGE QUANTITY3400 Sheets
  • WEIGHT LBS51
  • # WEIGHT30#
  • TYPEWaxed
  • BASIS WEIGHT30#
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Waxed Paper Sheets, 30#, 24" x 36", 580 Pack

Item #: B1645523

Not Yet Rated

Ships same day.

$220.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Waxed Paper Sheets, 30#, 12" x 12", 3400 Pack

Waxed Paper Sheets, 30#, 12" x 12", 3400 Pack

Item #: WBB1645520

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant