Take 15% off your entire order!

Offer applied at checkout

+

Dillon AP Mechanical Dynamometer, 10" Dial, 2,000 lb x 10 lb

Dillon AP Mechanical Dynamometer, 10" Dial, 2,000 lb x 10 lb

Item #: WBB2305573

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $1,587.00

$264.50 / month suggested monthly payments with 6 mo. special financing on the purchase of $1,587.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Dillon AP Mechanical Dynamometer, 10" Dial, 2,000 lb x 10 lb

Originally designed to measure the tension on telephone wires, the AP Dynamometer has proven to have limitless versatility as a tension and weight measuring instrument. It is used for such diverse jobs as suspended weighing, mounting cables for bridges, adjusting tension on guy wires, field testing chain and rope as well as wire. Basically anything requiring precision force or tension measurement.

Features:
  • Broadcast range of capacities and resolutions to fit your needs
  • Large safety factor for overload protection and long life
  • No batteries required
  • Dial size choice for the best in portability or visibility
  • Pressure bar features powder coat finish
  • Zero control, located on read cancels preset loads up to 20% of capacity
  • Anti-parallax dial and pointer product accurate readings from any perspective
  • Maximum hand retains peak load point and is easily reset
  • High strength cast aluminum case resists heavy blows
  • Off set load beam eases tension measurement
  • 2 Year Limited Warranty




Product Specifications

  • BRANDDillon
  • LENGTH INCHES14-1/2
  • WIDTH INCHES10-7/16
  • HEIGHT INCHES4-15/16
  • CONSTRUCTIONSteel
  • CAPACITY LBS2000
  • READABILITY LBS10
  • TYPEMechanical Dynamometer
  • MANUFACTURERS PART NUMBER30007-0034
  • PACKAGE QUANTITY1
  • WEIGHT LBS10
  • ACCURACY+0.5% of Capacity
  • DIAL DIAMETER INCHES10
  • SERIESAP
  • CALIBRATIONTraceable to NIST
  • OPERATING TEMPERATURE-50ˌ - 140°F / -45° - 60°C
  • LIMITED WARRANTY2 Years
  • DISPLAYDial
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Dillon AP Mechanical Dynamometer, 5" Dial, 2,000 lb x 20 lb

Item #: 613301

Not Yet Rated

Usually ships in 2 to 5 days

$1,288.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Dillon AP Mechanical Dynamometer, 10" Dial, 2,000 lb x 10 lb

Dillon AP Mechanical Dynamometer, 10" Dial, 2,000 lb x 10 lb

Item #: WBB2305573

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Dillon AP Mechanical Dynamometer, 10" Dial, 2,000 lb x 10 lb
    Dillon AP Mechanical Dynamometer, 10" Dial, 2,000 lb x 10 lb
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant