Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ohaus® NVT2200 Navigator® Portable Balance, 2,200g x 1g, 6-15/16" x 9-1/8" Platform
See all 12 items in product family

Ohaus® NVT2200 Navigator® Portable Balance, 2,200g x 1g, 6-15/16" x 9-1/8" Platform

Item #: WBB2308648

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $350.00 Save up to 20%
Price: $ 280.00
Product Information
Customer Review
Product Q&A
Ohaus® NVT2200 Navigator® Portable Balance, 2,200g x 1g, 6-15/16" x 9-1/8" Platform

Rugged, Multi-Purpose Balances for a wide range of general weighing applications, the Navigator® series which is perfect for general weighing applications in laboratory, industrial and educational settings. Ruggedly constructed and multifunctional, the Navigator® is a powerful balance that can handle a diverse range of weighing applications with features such as fast stabilization time, overload protection at four times its rated capacity, and easy operation.

Features:
  • Applications: Weighing, Parts Counting, Percent Weighing, Checkweighing
  • Display: Liquid Crystal Display (LCD) with backlight
  • Operation: AC Adapter (Included) or 4 C Batteries (Not Included)
  • Communication: RS-232, USB, or Ethernet (available as accessories)
  • Construction: ABS housing, stainless steel pan, transportation lock, slip-resistant and adjustable feet, leveling bubble
  • Design Features: Menu and calibration lock switch, mechanical and software overload/underload protection, stability indicator, low battery indicator, auto shut-off, user-selectable print options, user-selectable communication settings


Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDOhaus®
    • LENGTH INCHES9-13/16
    • WIDTH INCHES9-1/2
    • HEIGHT INCHES2-15/16
    • COLORWhite
    • CONSTRUCTIONPlastic, Stainless Steel
    • PAN/PLATFORM SIZE6-15/16" x 9-1/8"
    • CAPACITY GRAMS2200
    • READABILITY GRAMS1
    • UNIT OF MEASUREMENTg, kg, N, oz, ozt, dwt, lb, lb:oz, ct, grain
    • TYPEPortable Balance
    • MANUFACTURERS PART NUMBER30456418
    • PACKAGE QUANTITY1
    • LEGAL FOR TRADENo
    • BATTERY LIFE HOURS270
    • OPERATING TEMPERATURE10° - 40°C / 50° - 104°F
    • POWER SUPPLYAC Adapter (Included), 4 C Batteries (Not Included)
    • DISPLAYLCD
    • INTERFACERS-232, USB
    • APPLICATIONSWeighing, Parts Counting, Percent Weighing, Checkweighing
    • LIMITED WARRANTY1 Year
    • DRAFTSHIELD INCLUDEDNo
    • POWER CORD LENGTH FEET6
    • SERIESNavigator®
    • DISPLAY DIGIT HEIGHT0.78"
    • MODELNVT2200
    • STABILISATION TIME1 Second
    • PLATFORM DIAMETER INCHES6-15/16
    • WEIGHT LBS3.3
    • TARE RANGETo Capacity by Subtraction
    • APPROVALS OR CERTIFICATIONSCE

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!