Take 15% off your entire order!

Offer applied at checkout

Sealer Sales F-10-100-1500 PVC Centerfold Shrink Film, 10"W x 1500'L x 100 Gauge, Clear, 1 Roll

Includes Only 1 Roll

Sealer Sales F-10-100-1500 PVC Centerfold Shrink Film, 10"W x 1500'L x 100 Gauge, Clear, 1 Roll

Item #: WBB2377532

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $58.95

Save $2.95 with 5% off when you use your Global Industrial Credit Card.

Quantity

Sealer Sales F-10-100-1500 PVC Centerfold Shrink Film, 10"W x 1500'L x 100 Gauge, Clear, 1 Roll

PVC centerfold shrink film is smooth, highly reflective and provides high clarity. PVC film is very versatile and will perform well on low, medium, or high-speed applications. PVC film is often used by suppliers of art and frame products, CD's, DVDs, and VHS tapes. PVC shrink film requires very low temperature to shrink (works great with heat guns). This shrink film is ideal for operators who work with sealers and shrink tunnels. PVC film has the ability to resist ambient heat in transit and storage. PVC film shrinks with an MD of 35-35% and TD of 45-50%. 75 gauge is recommended for packaging light products under 12lbs., 100 gauge for products over 12lbs, but under 30 lbs.

Features:
  • Crystal clear packaging in seconds
  • Keeps product from moisture, dust, oil and pilfering
  • Shrinks uniformly in all directions when controlled heat is applied
  • Skin tight wrapping without wrinkling
  • Runs on a variety of equipment
  • Length: 1,500 ft.
  • Thickness: 75G

Product Specifications

  • LENGTH FEET1500
  • WIDTH INCHES10
  • COLOR FINISHClear
  • BRANDSealer Sales
  • CONSTRUCTIONPVC
  • DESCRIPTIONGeneral Purpose
  • MANUFACTURERS PART NUMBERF-10-100-1500
  • PACKAGE QUANTITY1
  • GAUGE100
  • LIMITED WARRANTY6 Months
  • TYPEPVC Shrink Film
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Sealer Sales F-10-100-1500 PVC Centerfold Shrink Film, 10"W x 1500'L x 100 Gauge, Clear, 1 Roll

Sealer Sales F-10-100-1500 PVC Centerfold Shrink Film, 10"W x 1500'L x 100 Gauge, Clear, 1 Roll

Item #: WBB2377532

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant